BETEX

BETEX 610260 Digital thermometer upto 1370°C

  • ERIKS:14012113
Image 1
Image 2
Image 1
Image 2
BETEX 1300 digital thermometer upto 1370°C / 2501°F
  • K-/ J-Type thermometer with dual input
  • Temperature range: -210 to +1372°C / -346 to 2501°F
  • MIN / MAX functions
  • Direct measurement / differential measurement (T1-T2)
  • Readings in °C, °F or Kelvin (K)
  • Backlighting
  • Electronic zero offset
  • Automatic switch-off after 20 minutes of inactivity
  • Incl. TF-500 Thermo-wire sensor
  • Incl. batteries and manual
Save to list

€283.00/ pieceexcl. VAT

€342.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
1300
Type
Industrial Thermometer
Type
Air sensor
Sensor type
Type K and Type J Thermocouple
Specials
Functions for extreme values
Separate sensor
Yes
Measurement of differential temperature
Yes
Thermal element type J
Yes
Thermal element type K
Yes
Weight
145 g