BETEX

BETEX 4900011 Key Puller KZZ

  • ERIKS:23330498
Image 1
Image 1
Video 2
BETEX KZZ - PATENTED KEY PULLER
For professional removal of parallel keys

The Betex KZZ parrallel key-extractor is used for the safe removal of stuck parallel keys from the shafts of any type of machine, motor, blower, compressor, etc. For keys from 5 mm to 35 mm in width.

Advantages:
  • You no longer need a hammer and chisel.
  • Safe and fast removal
  • Prevents personal injury
  • Perpendicular removal
  • No damage to shafts or parallel keys
  • Shafts remain straight
  • Saves time, labour and costs
  • Suitable for max. 35 mm width
Save to list

€807.50/ pieceexcl. VAT

€977.08incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
KZZ
Type
Parallel Key Extractor
Series
KZZ
Type
Parallel Key Extractor
Clamping spread
35 mm
Max. clamping spread (external pulling)
35 mm
Max. clamping spread (external pulling)
1.38 in
Material
Aluminum-Gunmetal
Weight
2200 g
Model
BETEX KZZ