BETEX

BETEX 399900-4

  • ERIKS:13210603
Image 1
FITTING TOOLSET IMPACT 39
This fitting tool set has been specially designed for quick, accurate, damage free and safe mounting of bearings with a bore varying from 10 to 60 mm. Impact can also be used to mount bushings, sealing rings etc.

The set IMPACT 39 consist of:
  • 39 rings in combination with
  • 4 impact sleeves (alu)
  • dead-blow hammer
  • carrying case
  • for bore 10 to 60mm and O.D. 26 - 130mm
  • suitable for 600 different bearings
  • weight: 6,5 kg
Your benefits:
  • Quick, precise and safe mounting
  • No more damage to shafts, bearing houses or sealing rings
  • Extended life cycle of bearings
  • The impact resistant plastic collets are made of unbreakable sheet material, contrary to easily breaking injection moulded collets.
  • The collet numbers are clearly engraved and marked, to avoid mistakes.
Save to list

€675.00/ setexcl. VAT

€816.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
IMPACT 39