BETEX

BETEX 360710 Industrial bearing heater Cone Heater CHC 230V

  • ERIKS:13290193
Image 1
BETEX CONE HEATER, CHC series Controlled temperature
For heating bearings, enabling easy mounting by means of shrink fitting. A correct mounting method extends bearing life. Electric heating is a safe alternative to traditional methods such as hammering, oil baths or even blow torches! Also suitable for heating gears, bushes, cogwheels, couplings and other round metal workpieces.

Advantages CHC:
  • With preset temperature 120°C / 248°F
  • With temperature hold: the unit will keep the bearing at preset temperature.
  • Easy-to-use, just plug in and switch on
  • Light weight, easy to move around
  • Reliable & flexible
  • Safe & clean operation
Save to list

€639.00/ pieceexcl. VAT

€773.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
CHC
Type
Electric Bearing Heater
Min. inner diameter
10 mm
Max. inner diameter
203 mm
Max. outer diameter
305 mm
Maximum width
365 mm
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
120 °C
Weight
2.4
with cooling fan
No