BETEX

BETEX 360610 Industrial bearing heater Cone Heater CHU 230V

  • ERIKS:13290192
Image 1
BETEX CONE HEATER, CHU series, Uncontrolled temperature
For heating bearings, enabling easy mounting by means of shrink fitting.
A correct mounting method extends bearing life. Electric heating is a safe alternative to traditional methods such as hammering, oil baths or even blow torches! Also suitable for heating gears, bushes, cogwheels, couplings and other round metal workpieces.

Advantages CHU:
  • Easy-to-use, just plug in and switch on
  • Light weight, easy to move around
  • Reliable & flexible
  • Safe & clean operation
Save to list

€499.00/ pieceexcl. VAT

€603.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
CHU
Type
Electric Bearing Heater
Min. inner diameter
10 mm
Max. inner diameter
203 mm
Max. outer diameter
305 mm
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Weight
2.4
with cooling fan
No