




€199.00/ pieceexcl. VAT
€240.79incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Type | Magnetic Temperature Sensor |
Measuring element | K-type thermocouple |
Length connecting cord | 1100 mm |
Explosion-proof | No |
Article | DN25 - DN40 |