BESSEY

BESSEY Surface clamp 200x100mm

  • ERIKS:23140821
  • Manufacturer:4008158000923
Image 1
Surface clamps

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and burnished trapezoidal thread. Clamping occurs by using the 2 large, tiltable super polyamide clamping surfaces, reinforced with special steel inserts. With wooden handle.

Application: For flexible and gentle clamping, and for the sensitive holding of items. The two large clamping surfaces allow you to clamp items with both linear and angled contact surfaces and to fix mitre joints. Clamping force up to 5 kN.

Save to list

€60.65/ pieceexcl. VAT

€73.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
200 mm
Jaw length
100 mm