BESSEY

BESSEY Steelwork screw clamp 400x175mm

  • ERIKS:23141029
  • Manufacturer:4008158007601
Image 1
Steelwork screw clamp

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and phosphate-treated trapezoidal thread. Heat-resistant, high-performance pressure plate with large ball coupling, can be pivoted up to 35° and replaced, with hardened and oil-soaked sintered steel insert. With inserted lever grip and hexagon to clamp with spanner, socket wrench, torque wrench or ratchets.

Application: Especially for clamping forces up to 22 kN . As such, it can be used for all metal processing and in steel construction.

Save to list

€248.74/ pieceexcl. VAT

€300.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
400 mm
Jaw length
175 mm