BESSEY

BESSEY Steel bar clamp 600x120mm

  • ERIKS:12510159
  • Manufacturer:4008158035826
Image 1
Steel bar clamp

Design: With clamping mechanism located outside the working area. Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of heat-treatable steel in precision-casting process, heat-treated and galvanised zinc-plated. The smooth-running spindle with rolled, cold-twisted and burnished trapezoidal thread is protected from spatter. Pressure plate made of high-quality and burnished cast with prism, pivots to 30°. With removable end-stop for quick resetting of the mobile bracket for strutting. With pushed-through T-handle.

Application: Particularly for installation and welding works in small openings, at short protrusions and narrow spaces. Clamping force up to 7.5 kN.

Save to list

€163.62/ pieceexcl. VAT

€197.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
600 mm
Jaw length
120 mm