BESSEY

BESSEY Spring clamp XM7EU Clamp width: 75, projection: 95mm

  • ERIKS:14590700
  • Manufacturer:4008158041568
Image 1
Spring clamp XM

Design: Corrosion-resistant nickel-plated, tips and handles coated with PVC. High-performance spring for a strong hold and powerful clamping. Clamping force up to 0.15 kN.

Application: For single-handed, gentle clamping.

Save to list

€9.72/ pieceexcl. VAT

€11.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY