BESSEY

BESSEY Screw clamp OMEGA 250x120mm

  • ERIKS:23288084
  • Manufacturer:4008158030876
Image 1
All-steel screw clamp OMEGA

Design: Slide rail and fixed bracket manufactured from one piece of structurally optimised, cold-drawn profile steel. Patented OMEGA bend provides a maximum of flexibility and security. Clamping force is retained longer also with strong vibrations. Mobile bracket made of forged and galvanised zinc-plated heat-treatable steel. Smooth-running spindle with rolled, cold-twisted and burnished trapezoidal thread. The mobile pressure plate can be exchanged for the respective purpose without tools. With ergonomic 2-component plastic handle.

Application: Flexible clamping for the sensitive and very precise holding of items. The OMEGA bow ensures more accurate clamping pressure. For high clamping forces with low tool weight. Clamping force up to 5 kN.

Save to list

€58.34/ pieceexcl. VAT

€70.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
250 mm
Jaw length
120 mm