BESSEY

BESSEY Parallel screw clamps sz.5 116mm

  • ERIKS:12567099
  • Manufacturer:4008158005348
Image 1
Parallel screw clamps

Design: Made of steel, parallel adjustment with 2 thread spindles.

Application: To hold workpieces together.

Save to list

€26.63/ pieceexcl. VAT

€32.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
105 mm
Jaw length
65 mm