BESSEY

BESSEY Parallel screw clamps sz.2 46mm

  • ERIKS:12567096
  • Manufacturer:4008158005386
Image 1
Parallel screw clamps

Design: Made of steel, parallel adjustment with 2 thread spindles.

Application: To hold workpieces together.

Save to list

€11.45/ pieceexcl. VAT

€13.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
40 mm
Jaw length
27 mm