BESSEY

BESSEY Parallel screw clamps sz.1 36mm

  • ERIKS:12567095
  • Manufacturer:4008158005362
Image 1
Parallel screw clamps

Design: Made of steel, parallel adjustment with 2 thread spindles.

Application: To hold workpieces together.

Save to list

€9.52/ pieceexcl. VAT

€11.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
28 mm
Jaw length
19 mm