BESSEY

BESSEY One-hand edge clamp EKT 10-55mm range

  • ERIKS:23140813
  • Manufacturer:4008158026473
Image 1
Single-hand edge clamp

Design: Housing made of light, high-quality aluminium, handle made of plastic. Unique function with double spindle: the outer spindle moves the pressure jaws; the inner spindle moves the pressure plate. The pressure jaws and the pressure plate are mobile-mounted. Fixing of clamp and pressing on of edge occurs by activating the handle.

Application: For fast, single-hand operation. As such, you always have one hand free to set or adjust the item.

Save to list

€86.12/ pieceexcl. VAT

€104.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
55 mm
Jaw length
10 mm