BESSEY

BESSEY Malleable cast iron clamp1250x120mm

  • ERIKS:11802324
  • Manufacturer:4008158011165
Image 1
Image 2
Image 1
Image 2
Malleable cast iron clamp, wooden handle

Design: Hollow profile rail made from statically optimised, cold-drawn quality steel, zinc-plated, fixed and mobile brackets made from high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished, with wooden handle and mobile-mounted, completely flat pressure plate. The screw clamps to jaw width 400 mm, fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping.

Application: Multi-purpose clamping tool for holding items for processing or connecting to other parts.



Hollow profile rail slip-proof due to threaded pin in mobile bracket. Clamping force up to 7 kN. Pressure plates with radii from 80 mm can be swapped without tools.

Save to list

€102.25/ pieceexcl. VAT

€123.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
1250 mm
Jaw length
120 mm