BESSEY

BESSEY Light screw clamp U-shape 150x50mm

  • ERIKS:12055169
  • Manufacturer:4008158032566
Image 1
Light screw clamp U

Design: Upper part and rail drawn from one piece of quality steel. Slide made from break-proof zinc die casting. Plastic protective caps at upper and lower part to protect the workpiece. Fixed bracket in U-shape for overlapping clamping up to 20 mm.

Application: Use for overlapping clamping in limited spaces. Clamping force up to 1.5 kN.

Save to list

€8.37/ pieceexcl. VAT

€10.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
150 mm
Jaw length
50 mm