BESSEY

BESSEY High performance clamp U-shape 300mm

  • ERIKS:23141040
  • Manufacturer:4008158027043
Image 1
High-performance U screw clamp

Design: U-shape-bent fixed bracket with pressure plate. Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and phosphate-treated trapezoidal thread. Heat-resistant, high-performance pressure plate with large nail head, pivots up to 35°, replaceable, with hardened and oil-soaked sintered steel insert. With pushed-through T-handle.

Application: Especially for clamping forces up to 12 kN . For comprehensive clamping, e.g. to T-bearings and double T-bearings. Fast, low-vibration clamping.

Save to list

€169.39/ pieceexcl. VAT

€204.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
300 mm
Jaw length
140 mm