BESSEY

BESSEY High performance clamp KombiKlamp 300x120mm

  • ERIKS:12055167
  • Manufacturer:4008158032368
Image 1
High-performance clamp KombiKlamp

Design: Fixed and sliding bracket as well as pressure plate made of forged special steel. With Vario clamping attachment - adapts to round, oval and square workpieces in angles of 60° inside and 60° outside. Easy conversion for spreading. Removable end-stop for quick resetting of the mobile bracket. Pressure plate can be removed without tools. Locking handle with plastic attachment.

Application: For clamping and strutting round, oval and angular items. Clamping force up to 7.5 kN.

Save to list

€130.79/ pieceexcl. VAT

€158.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
300 mm
Jaw length
120 mm