BESSEY

BESSEY Clamping attach. VAD 45mm

  • ERIKS:12567102
  • Manufacturer:4008158004945
Image 1
Vario clamp attachment

Design: Two movable clamping surfaces adapt to all forms in angles from 60°. For all Bessey locksmith, all-steel and temper cast screw clamps from 200 mm clamping width. Supplied as 2 pieces in a polythene bag.

Application: For clamping and adjustment of round, oval and angular items.

Save to list

€78.56/ setexcl. VAT

€95.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY