BESSEY

BESSEY C-shaped gripping pliers 110mm

  • ERIKS:23141058
  • Manufacturer:4008158009636
Image 1
C-shaped gripping pliers

Design: Made of high-strength steel in fine grain structure, with two infinitely adjustable C-shaped clamps made of chromium-vanadium steel with serrated, small clamping areas, as well as screws for adjusting the parallel to clamp angular parts up to 9°. Serrated gripping jaws. With setting screw for clamping pressure and blow-back proof, plastic-coated quick-release lever.

Application: For the point-shaped and comprehensive clamping and holding of the most varied items.

Save to list

€113.39/ pieceexcl. VAT

€137.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Length
250 mm
Max. cheeks opening
110 mm