BESSEY

BESSEY C screw clamp steel sz.4 150mm

  • ERIKS:23141037
  • Manufacturer:4008158019222
Image 1
C screw clamp

Design: C-shape, of quality steel, drop-forged and galvanised. Spindle, burnished, with trapezoidal thread and mobile pressure plate. With pushed-through T-handle.

Application: Predominantly in metal and steel construction, provides extremely high clamping forces due to the minimal projection and robust design. Clamping force up to 22 kN.

Save to list

€89.97/ pieceexcl. VAT

€108.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
150 mm
Jaw length
95 mm