BESSEY

BESSEY Body clamp REVO KRE 1000/95mm

  • ERIKS:12055175
  • Manufacturer:4008158040158
Image 1
Body clamp REVO KRE-2K

Design: With m etal-reinforced plastic housing and optimised sliding bracket with double slip protection for improved power and safety. The set clamping force is maintained and the sliding bracket cannot slip off unintentionally when not clamped. Very large, parallel clamping surfaces with removable protective caps. Glue-repellent and resistant to paints and grease solvent. 2-component plastic handle with hexagon socket for comfortable application of the clamping force of max. 17 Nm torque. Changeable for spreading without tools. For clamping forces up to 8 kN .

Application: For sensitive surfaces and accurate parallel clamping.



With fixed top part.

Save to list

€108.76/ pieceexcl. VAT

€131.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
1 mm
Jaw length
95 mm