BESSEY

BESSEY Bessey lijmklem omega 600x120mm

  • ERIKS:23288088
  • Manufacturer:4008158030920
Image 1
Design: Slide rail and fixed bracket manufactured from one piece of structurally optimised, cold-drawn profile steel. The patented OMEGA bracket provides the maximum elasticity and security. Even with heavy vibrations, the clamping force is sustained for longer. Mobile bracket made of forged and galvanised zinc-plated heat-treatable steel. The smooth-running spindle with rolled, cold-twisted and burnished trapezoidal thread. The mobile pressure plate (Order No. 5104) can be replaced in line with the respective application without tools. With ergonomic 2-component plastic handle.

Application: Flexible clamping for the sensitive and very precise holding of items. The OMEGA bracket ensures a very precise clamping pressure. For high clamping forces with low tool weight. Clamping force up to 5 kN.
Save to list

€67.52/ pieceexcl. VAT

€81.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
600 mm
Jaw length
120 mm