BESSEY

BESSEY Angular clamp 2x55x46mm

  • ERIKS:23141041
  • Manufacturer:4008158010427
Image 1
Angular clamp for wood

Design: Body and movable jaws made of plastic-coated die-cast zinc. With wooden handle.

Application: For right-angled holding, fixing and aligning of items, also for T-joints. Automatically adjusts to different work piece thickness. Also suitable for plastic and delicate items.

Save to list

€57.33/ pieceexcl. VAT

€69.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
55 mm
Jaw length
46 mm