BESSEY

BESSEY All-steel screw clamp with 2-component handle. 100x60mm

  • ERIKS:12055188
  • Manufacturer:4008158033785
Image 1
All-steel screw clamp

Design: Slide rail, fixed bracket and pressure plate manufactured from one piece of structurally optimised, cold-drawn profile steel. Mobile bracket made of forged, galvanised zinc-plated heat-treatable steel, smooth-running spindle with rolled, cold-twisted, burnished trapezoidal thread, and with mobile pressure plate. Application: Flexible clamping for gentle holding of workpieces. For high clamping forces with low tool weight.

With ergonomic 2-component plastic handle. 20% more clamping force per spindle rotation due to optimised rail profile. Greatest security due to linear force transmission at the new mobile bracket. Clamping force up to 6 kN. Turntables with radii from 80 mm can be swapped without tools.

Save to list

€22.63/ pieceexcl. VAT

€27.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
100 mm
Jaw length
60 mm