BESSEY

BESSEY All-steel lever clamp 200x100mm

  • ERIKS:12309473
  • Manufacturer:4008158034355
Image 1
All steel lever clamp

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made from forged and galvanised zinc-plated heat-treatable steel; raster mechanism for regulated and secure clamping, cam made from wear-resistant sintered steel; with plastic-covered release lever; swivel-mounted, hardened and galvanised zinc-plated steel pressure plate, with ergonomic handle.

Application: For clamping in little time and with little force.



With slip guard. 10% more clamping force due to optimised rail profile, clamping force created up to 5 times faster. Clamping force up to 8.5 kN.

Save to list

€86.89/ pieceexcl. VAT

€105.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
200 mm
Jaw length
100 mm