BESSEY

BESSEY All-steel clamp U-shape 250mm

  • ERIKS:23141039
  • Manufacturer:4008158027104
Image 1
All-steel U screw clamp

Design: U-shape-bent fixed bracket with pressure plate. Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and burnished trapezoidal thread; mobile pressure plate. With pushed-through T-handle.

Application: Especially for clamping forces up to 4 kN . For comprehensive clamping, e.g. to T-bearings and double T-bearings.

Save to list

€80.86/ pieceexcl. VAT

€97.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BESSEY
Chucking range
250 mm
Jaw length
120 mm