BERLUTO

BERLUTO Float valve Series: SV 94 MS Type: 8730 Brass/NBR Float material: Plastic PN12 External thread (BSPP) 1/2" (15)

  • ERIKS:14684484
Image 1
Image 2
Image 1
Image 2
Brass made float valve with a very compact design, making it especially suitable for level control of small storage tanks, for example rinse tanks, poultry drinking troughs, humidifiers, pond constructions, steam generation systems, among others. The SV94 series is ideally suited for applications having little mounting space or limited flow rates. The float is slide-mounted on the rod and the desired liquid level can be adjusted very precisely.
Save to list

€176.80/ pieceexcl. VAT

€213.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BERLUTO
Series
SV 94 MS
Type
8730
Housing material
Brass
Nominal inner diameter
1/2" (15)
Connection
External thread (BSPP)
Nominal inner diameter 2
1/2" (15)
Connection 2
Internal thread (BSPP)
Pressure rating
PN12
With float
Yes
Float diameter
90 mm
Sealing
NBR
Float material
Plastic
Material floating rod
Brass
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C
Kv value
0.3 m³/h
G
1/2" (15)
G1
1/2" (15)
L
329 mm
L1
40 mm