



€179.78/ pieceexcl. VAT
€217.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Series | SV 94 MS |
Type | 8730 |
Housing material | Brass |
Nominal inner diameter | 3/8" (10) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 3/8" (10) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN12 |
With float | Yes |
Float diameter | 96 mm |
Sealing | NBR |
Float material | Copper |
Material floating rod | Brass |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |
Kv value | 0.2 m³/h |
G | 3/8" (10) |
G1 | 3/8" (10) |
L | 329 mm |
L1 | 32 mm |