



€572.90/ pieceexcl. VAT
€693.21incl. VAT
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Series | RSV O |
Type | 8735 |
Norm | EN (DIN) |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 1" (25) |
Connection 2 | Internal thread (BSPP) |
Standard thread connection | DIN ISO 228 |
Pressure rating | PN12 |
With float | Yes |
Float diameter | 174 mm |
Sealing | EPDM |
Float material | Copper |
Material floating rod | Brass |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 130 °C |
Kv value | 3.8 m³/h |
G | 3/4" (20) |
G1 | 1" (25) |
L | 543 mm |
L1 | 42 mm |
Weight | 1.8 kg |