



€2,171.75/ pieceexcl. VAT
€2,627.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Series | RSV O |
Type | 8735 |
Norm | EN (DIN) |
Housing material | Brass |
Nominal inner diameter | 2" (50) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 2" (50) |
Connection 2 | Internal thread (BSPP) |
Standard thread connection | DIN ISO 228 |
Pressure rating | PN12 |
With float | Yes |
Float diameter | 308 mm |
Sealing | EPDM |
Float material | Copper |
Material floating rod | Brass |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 130 °C |
Kv value | 34 m³/h |
G | 2" (50) |
G1 | 2" (50) |
L | 877 mm |
L1 | 50 mm |
Weight | 7.1 kg |