BERLUTO

BERLUTO Float valve Series: RSV O Type: 8735 Brass/EPDM Float material: Copper PN12 External thread (BSPP) 1.1/2" (40)

  • ERIKS:14791245
Image 1
Image 2
Image 1
Image 2
Full brass float valve with DVGW approval, when very robust valves for high supply pressures and/or flow rates are required and is particularly suitable for applications where a connection to the drinking water network is required, like, for example, fire protection systems and pressure boosting systems. The RSV O series is especially suitable for drinking water and complies with the strict European Drinking Water Directive, EN DIN 1717, and is DVGW certified.
Save to list

€1,549.55/ pieceexcl. VAT

€1,874.96incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BERLUTO
Series
RSV O
Type
8735
Norm
EN (DIN)
Housing material
Brass
Nominal inner diameter
1.1/2" (40)
Connection
External thread (BSPP)
Nominal inner diameter 2
1.3/4" (45)
Connection 2
Internal thread (BSPP)
Standard thread connection
DIN ISO 228
Pressure rating
PN12
With float
Yes
Float diameter
257 mm
Sealing
EPDM
Float material
Copper
Material floating rod
Brass
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
130 °C
Kv value
23 m³/h
G
1.1/2" (40)
G1
1.3/4" (45)
L
750 mm
L1
45 mm
Weight
4.9 kg