BERLUTO

BERLUTO Float valve Series: KSV 80 Type: 8733 Stainless steel/FPM (FKM) Float material: Stainless steel PN12 External thread (BSPP) 2" (50)

  • ERIKS:14684472
Image 1
Image 2
Image 1
Image 2
Save to list

€2,251.65/ pieceexcl. VAT

€2,724.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BERLUTO
Series
KSV 80
Type
8733
Housing material
Stainless steel
Nominal inner diameter
2" (50)
Connection
External thread (BSPP)
Nominal inner diameter 2
1.1/2" (40)
Connection 2
Internal thread (BSPP)
Pressure rating
PN12
With float
Yes
Float diameter
305 mm
Sealing
FPM (FKM)
Float material
Stainless steel
Material floating rod
1.4571
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
190 °C
Kv value
23 m³/h
G
2" (50)
G1
1.1/2" (40)
L
805 mm
L1
51 mm