



€1,475.60/ pieceexcl. VAT
€1,785.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Series | KSV 80 |
Type | 8733 |
Housing material | Stainless steel |
Nominal inner diameter | 1.1/4" (32) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 1.1/4" (32) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN12 |
With float | Yes |
Float diameter | 240 mm |
Sealing | FPM (FKM) |
Float material | Stainless steel |
Material floating rod | 1.4571 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 190 °C |
Kv value | 14 m³/h |
G | 1.1/4" (32) |
G1 | 1.1/4" (32) |
L | 805 mm |
L1 | 39 mm |