

€11.48/ meterexcl. VAT
€13.89incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | FB |
Type | 10x4.5 |
Height | 4.5 mm |
Width (top) | 10 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Blue |
Minimum disc diameter | 50 mm |