

€13.83/ meterexcl. VAT
€16.73incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | FB |
Type | 8x5 |
Height | 5 mm |
Width (top) | 8 mm |
Material | Polyurethane |
Shore hardness | 75 |
Colour | Blue |
Minimum disc diameter | 40 mm |