

€23.03/ meterexcl. VAT
€27.87incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | FB |
Type | 3L |
Height | 7.5 mm |
Width (top) | 14.3 mm |
Material | Polyurethane |
Shore hardness | 80 |
Colour | Orange |
Minimum disc diameter | 85 mm |