BEHA

BEHA V-Belt PU U-profiel 88 Shore A transparant smooth PU85A SR 18X11,8 G FD/HY NA 9271mm

  • ERIKS:12988579
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
SR
Type
18x11.8
Height
11.8 mm
Width (top)
18 mm
Material
Polyurethane
Shore hardness
88
Colour
Transparent
Minimum disc diameter
120 mm