

€21.14/ meterexcl. VAT
€25.58incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | SK |
Type | 1 |
Height | 19 mm |
Width (top) | 17 mm |
Material | Polyurethane |
Shore hardness | 88 |
Colour | Green |
Minimum disc diameter | 180 mm |