

€24.17/ meterexcl. VAT
€29.25incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | SK |
Type | 1 |
Height | 19 mm |
Width (top) | 17 mm |
Material | Polyurethane |
Shore hardness | 88 |
Colour | Blue |
Tensile Cord | PU, glass-fiber reinforced |
Minimum disc diameter | 240 mm |