

€46.96/ meterexcl. VAT
€56.82incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | SK |
Type | 2 |
Height | 25 mm |
Width (top) | 22 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Transparent |
Tensile Cord | Polyester |
Minimum disc diameter | 210 mm |