BEHA

BEHA V-Belt PU Ridge-top 2 K 80 Shore A / 84 Shore A PU85A SK2 17X21 G 2K/NU

  • ERIKS:12988975
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
SK
Type
2
Height
19 mm
Width (top)
17 mm
Material
Polyurethane
Shore hardness
80
Colour
White
Minimum disc diameter
160 mm