




€35.15/ meterexcl. VAT
€42.53incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | PR |
Type | 8x33 |
Height | 8 mm |
Width (top) | 33 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Orange |
Minimum disc diameter | 55 mm |