




€16.88/ meterexcl. VAT
€20.42incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | PB |
Type | 8 |
Height | 8 mm |
Width (top) | 33 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Orange |
Minimum disc diameter | 55 mm |