

€14.27/ meterexcl. VAT
€17.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | M |
Height | 5 mm |
Width (top) | 8 mm |
Material | Polyurethane |
Shore hardness | 92 |
Colour | White |
Tensile Cord | Polyester |
Minimum disc diameter | 80 mm |