

€16.91/ meterexcl. VAT
€20.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | Z/10 |
Height | 6 mm |
Width (top) | 10 mm |
Material | Polyurethane |
Shore hardness | 92 |
Colour | White |
Tensile Cord | Polyester |
Minimum disc diameter | 100 mm |