BEHA

BEHA V-Belt PU 92 Shore A white cogged with polyester cord PU90A KR 22X14C VZ ZP-4 WE

  • ERIKS:12988960
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
KR
Type
C/22
Height
14 mm
Width (top)
22 mm
Material
Polyurethane
Shore hardness
92
Colour
White
Tensile Cord
Polyester
Shape-toothed model
Yes
Minimum disc diameter
175 mm