BEHA

BEHA V-Belt PU 92 Shore A white cogged with polyester cord PU90A KR 13X8A VZ ZP-2 WE

  • ERIKS:12988958
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
KR
Type
A/13
Height
8 mm
Width (top)
13 mm
Material
Polyurethane
Shore hardness
92
Colour
White
Tensile Cord
Polyester
Shape-toothed model
Yes
Minimum disc diameter
90 mm