

€5.55/ meterexcl. VAT
€6.72incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | KR |
Type | M |
Height | 5 mm |
Width (top) | 8 mm |
Material | Polyurethane |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | Aramid |
Minimum disc diameter | 60 mm |